Shop All Pullers
Westward
Mechanical Jaw Puller, 2 ton Cap, 2 Jaws
Mfr # 23MD19
Zoro # G5315091
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Jaw, 14 oz Thread and Screw
- Features Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
- Jaw Reach 3 1/4 in
- Capacity 2 ton
- For Use With Slide Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Size | 3/8"-24 |
Screw Length | 4 7/8 in |
Puller Length | 4 in |
Jaws Width | 4 in |
Screw Size1 | 3/8"-24 |
Details
Item | Jaw Puller |
Includes | (2) Jaw, 14 oz Thread and Screw |
Features | Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs |
Jaw Reach | 3 1/4 in |
Capacity | 2 ton |
For Use With | Slide Hammers |
Jaw Style | Reversible |
Locking | Yes |
Number of Jaws | 2 |
Jaw Spread | 4 in |
Jaw Reach1 | 3 1/4 in |
Jaw Spread - Maximum | 4 in |
Max Jaw Spread | Less than 6" |
Pulling Capacity | 2 ton |
Jaw Thickness | 0.25 |
Compatible with Product Type | Slide Hammers |
Jaw Orientation | External, Internal |
Max Jaw Reach | Less than 5" |
Includes Locking Mechanism | No |
Description
Mechanical Jaw Puller, Locking, Capacity 2 ton, Number of Jaws 2, Reversible, Jaw Reach 3-1/4 In., Jaw Spread 4 In., 3/8-24 X 4-7/8 Screw Size, Steel, Puller Length 5 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enable You to Remove and Install Pares For Fast Effective Repairs, Includes (2) Jaw, 14 oz. Thread and Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-3/8" 6-Point Impact Socket (79243)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- WESTWARD Puller, 4/6 Ton, 2/3 Jaw (4YT15)
- WESTWARD Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch (23MD29)
- WESTWARD Cone Type Puller, 3 ton Cap, 2 or 3 Jaws (23MD18)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- WESTWARD Puller, 6 to 9 ton, 2 or 3 Jaw (4YT17)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- Westward Pullers