Shop All Pullers
Westward
Mechanical Jaw Puller, 2 ton, 2 or 3 Jaws
Mfr # 23MD20
Zoro # G5315107
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 lb 5 oz Thread and Screw, 2 or 3 Jaw
- Features Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
- Jaw Reach 3 1/4 in
- Capacity 2 ton
- For Use With Slide Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 3/8"-24 |
Screw Length | 4 7/8 in |
Puller Length | 5 in |
Screw Size1 | 3/8"-24 |
Jaws Width | 4 3/4 in |
Details
Item | Jaw Puller |
Includes | 1 lb 5 oz Thread and Screw, 2 or 3 Jaw |
Features | Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs |
Jaw Reach | 3 1/4 in |
Capacity | 2 ton |
For Use With | Slide Hammers |
Jaw Style | Reversible |
Locking | Yes |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread | 4 3/4 in |
Pulling Capacity | 2 ton |
Jaw Orientation | External, Internal |
Jaw Reach1 | 3 1/4 in |
Compatible with Product Type | Slide Hammers |
Includes Locking Mechanism | No |
Jaw Thickness | 0.25 |
Max Jaw Spread | Less than 6" |
Max Jaw Reach | Less than 5" |
Jaw Spread - Maximum | 4 3/4 in |
Description
Mechanical Jaw Puller, Locking, Capacity 2 ton, Number of Jaws 2 or 3, Reversible, Jaw Reach 3-1/4 In., Jaw Spread 4-3/4 In., 3/8-24 X 4-7/8 Screw Size, Steel, Puller Length 5 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes 2 or 3 Jaw, 1 lb. 5 oz. Thread and Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- ILC Replacement for Black & Decker Vp870 7.2v Versapak Drill Cordless Tool Battery (VP870 7.2V VERSAPAK DRILL CORDLESS TOOL BATTERY B)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic (3092-A)
- RUST-OLEUM Zinsser Scraper Tool, 4 in W Blade, Removable Blade (98014)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- WESTWARD Mechanical Jaw Puller, 2 ton Cap, 2 Jaws (23MD19)
- WESTWARD Mechanical Jaw Puller, 5 ton, Reversible (23MD26)
- WESTWARD Puller, 4/6 Ton, 2/3 Jaw (4YT15)
- WESTWARD Mechanical Jaw Puller, 5 ton Cap, 2 Jaws (23MD21)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- KO-KEN Stud puller 16mm 27mm Hex 75mm (4100M-16)
- Westward Pullers and Separators