Shop All Pullers
Westward
Mechanical Jaw Puller, 1 ton Cap, 2 Jaws
Mfr # 23MD16
Zoro # G5307434
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Jaw, 5 oz Thread and Screw
- Features Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
- Jaw Reach 2 1/8 in
- Capacity 1 ton
- For Use With Slide Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 5/16"-24 |
Screw Length | 3 7/8 in |
Puller Length | 4 in |
Screw Size1 | 5/16"-24 |
Jaws Width | 3 1/4 in |
Details
Item | Jaw Puller |
Includes | (2) Jaw, 5 oz Thread and Screw |
Features | Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs |
Jaw Reach | 2 1/8 in |
Capacity | 1 ton |
For Use With | Slide Hammers |
Jaw Style | Nonreversible |
Locking | Yes |
Number of Jaws | 2 |
Jaw Spread | 3 1/4 in |
Compatible with Product Type | Slide Hammers |
Jaw Thickness | 0.25 |
Jaw Reach1 | 2 1/8 in |
Jaw Spread - Maximum | 3 1/4 in |
Max Jaw Spread | Less than 6" |
Max Jaw Reach | Less than 5" |
Includes Locking Mechanism | No |
Pulling Capacity | 1 ton |
Description
Mechanical Jaw Puller, Locking, Capacity 1 ton, Number of Jaws 2, Nonreversible, Jaw Reach 2-1/8 In., Jaw Spread 3-1/4 In., 5/16-24 x 3-7/8 Screw Size, Steel, Puller Length 4 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels. Enable you to remove and install pares for fast effective repairs, Includes (2) Jaw, 5 oz. Thread and Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- GREENFIELD THREADING 10-24 UNC H2 BRT 2 FLT SPR PT TAP BOT (173025)
- EXCEL BLADES Pick Up Tool, 5 Prong Flexible Metal Grabber, 12pk (70004)
- DRILL AMERICA 1" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-133)
- WESTWARD Mechanical Jaw Puller, 5 ton Cap, 2 Jaws (23MD21)
- WESTWARD Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch (23MD29)
- WESTWARD Mechanical Jaw Puller, 5 ton, Reversible (23MD26)
- WESTWARD Puller, 6 to 9 ton, 2 or 3 Jaw (4YT17)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- WESTWARD Puller, 8 or 10ton, 2 or 3 Jaw (4YT16)
- TOLSEN 3 Jaw Gear Puller Overall Forged Steel with Hardened Treatment, Zinc Plated Surface Treatment (65010)
- Westward Pullers