Shop All Measuring Wheels
Westward
Measuring Wheel W/Stand, 3 Ft, Wt 47.6 Oz
Mfr # 1EJX8
Zoro # G1136651
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 3 ft
- Wheel Dia. 12 1/2 in
- Wheel Rim Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1EJX8
- Zoro # G1136651
- UPC # 190735748213
- Country of Origin China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 1/2 in |
Extended Handle Length | 40 1/2 in |
Wheel Diameter | 12 1/2 in |
Battery Size | AAA |
Description
Measuring Wheel, Number of Wheels Single Wheel, Extended Handle Length 40 1/2 in, Measuring Distance - Maximum 100,000 ft, Measuring Units Feet, Wheel Circumference 3 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Foldable, Use Location Outdoor, Application Landscaping, Surveying, Utilities, Batteries Required Batteries Required (Not Included), Battery Size AAA, Color Green, Display Capacity 6, Features Push Lever Button to Reset, With Stand, Includes Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- MAXPOWER Locking Pliers, Curved, 7" (202)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5740300)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- Westward Measuring and Layout Tools