Shop All Measuring Wheels
Westward
Measuring Wheel W/Stand, 1M, Wt 58.2 Oz
Mfr # 1EJX7
Zoro # G0515277
original price:
$108.94
12% off
new price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 3 1/4 ft
- Wheel Dia. 12 19/32 in
- Wheel Rim Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EJX7
- Zoro # G0515277
- UPC # 190735748206
- Country of Origin China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 19/32 in |
Extended Handle Length | 44 in |
Battery Size | AAA |
Wheel Diameter | 12 5/8 in |
Description
This Westward 1EJX7 Measuring Wheel With Stand has a push button to reset the counter, making it easy to measure large distances. This measuring wheel with stand is made of high impact polycarbonate and features a 6 digit ratchet counter. The wheel circumference measures 1 m and the tread material is rubber. The wheel rim material is plastic and it comes in safety green color. The unit has both adds and subtracts functions, as well as folds for storage and transport. For those who need to measure long distances quickly, this Westward Measuring Wheel With Stand will be an ideal tool to have on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Straight Edge, 12 in L, Steel (SE-12-TS)
- TUNGALOY Tf Flo-Lock Insert FLT-2L GP50C, PK10 (2416553)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S10Q SCLCL3)
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- WESTWARD Dual Measuring Wheel, 4 in, 9999 ft 11 in (21LP37)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- Westward Measuring Wheels