Shop All Measuring Wheels
Westward
Measuring Wheel, 4 in, ft/in, 9999 ft 11 in
Mfr # 21LP32
Zoro # G5313953
original price:
$31.99
17% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21LP32
- Zoro # G5313953
- UPC # 190735766774
- Country of Origin Taiwan, Province of China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Width | 16 1/4 in |
Length | 16 15/16 in |
Depth | 4 5/16 in |
Overall Height | 42 1/2 in |
Overall Width | 16 1/4 in |
Wheel Diameter | 4 in |
Extended Handle Length | 42 1/2 in |
Description
If you are looking for a single wheel measuring wheel, the Westward 21LP32 Measuring Wheel is an excellent choice. The mechanical measuring wheel has a telescopic shaft and straight handle with hand grip. With a width of 16 1/4 in., length of 16 15/16 in., and circumference of 1 ft, this measuring wheel offers convenient measurements in feet and inches. The molded ABS material ensures that it is durable enough to withstand years of use. It also has a tread made from polyurethane which allows you to have better traction when taking measurements on rough surfaces. When it comes to quality, the Westward 21LP32 Measuring Wheel can't be beat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, White, 15 x 6-1/2 In (65005)
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55362)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 47.6 Oz (1EJX8)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft (RR318N)
- Westward Measuring and Layout Tools