Shop All Measuring Wheels
Westward
Measuring Wheel, 12-11/16 in, 9999 ft 11in
Mfr # 21LP36
Zoro # G5384626
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 35 9/16 in
- Wheel Dia. 12 11/16 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21LP36
- Zoro # G5384626
- UPC # 190735766804
- Country of Origin Taiwan, Province of China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 11/16 in |
Width | 12 11/16 in |
Length | 20 3/4 in |
Depth | 5 in |
Wheel Diameter | 12 11/16 in |
Extended Handle Length | 39 3/8 in |
Overall Height | 39 3/8 in |
Overall Width | 12 11/16 in |
Description
This Westward Measuring Wheel is the ideal tool for measuring large areas. It can handle an area of 9999 ft 11 in with ease. Made of ABS frame and PU tire, this measuring wheel is strong and durable. The 35 35/64 in wheel circumference allows you to measure larger areas with ease. Its width and length are 12 11/16 in and 20 3/4 in respectively. Featuring a single wheel, it has measuring units of ft, in. The Westward Measuring Wheel will be your go-to tool when you need to measure large spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J74421MP)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- Westward Measuring Wheels