Shop All Measuring Wheels
Westward
Measuring Wheel, 1 Ft, Net Wt 34.4 Oz
Mfr # 1EJX5
Zoro # G0407915
original price:
$67.00
20% off
new price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EJX5
- Zoro # G0407915
- UPC # 190735748183
- Country of Origin China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Length | 18 in |
Width | 6 1/2 in |
Height | 18 in |
Wheel Diameter | 4 in |
Overall Width | 6 1/2 in |
Battery Size | AAA |
Overall Height | 18 in |
Extended Handle Length | 36 in |
Description
If you need to measure long distances, the Westward 1EJX5 Measuring Wheel is a must-have. It has a 6 digit ratchet counter and a push lever button to reset. The nylon carrying case protects your measuring wheel when not in use. The high impact polycarbonate material makes this measuring wheel durable and lightweight. This dual wheel measuring wheel measures 1 ft in circumference and 18 in in length. With its bright safety green color, the Westward Measuring Wheel is easy to spot from afar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/64" Solid Carbide Drill Bit (DMOD25/64)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7208MHF)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 3PK (48-00-5373)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 47.6 Oz (1EJX8)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- LEICA Tripod Adapter, Metal, Thread 1/4" (864982)
- Westward Measuring and Layout Tools