Shop All Measuring Wheels
Westward
Measuring Wheel, 1 Ft, Net Wt 31.7 Oz
Mfr # 1EJX4
Zoro # G2917765
product price: $26.09
/ea
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Digital Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EJX4
- Zoro # G2917765
- UPC # 190735748176
- Country of Origin China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Length | 18 in |
Width | 6 1/2 in |
Height | 18 in |
Wheel Diameter | 4 in |
Overall Height | 18 in |
Overall Width | 6 1/2 in |
Battery Size | AAA |
Extended Handle Length | 34 1/4 in |
Description
This Westward Measuring Wheel is the perfect tool for measuring areas such as yards, feet and meters. The mechanical wheel is made of high impact polycarbonate and features a 6 digit ratchet counter. Push the lever button to reset when you're done counting. The safety green color makes it easy to spot in your yard or work area. This single wheel has a circumference of 1 ft and an overall length of 18 in. and height of 18 in.. If you need to measure small spaces, this Westward Measuring Wheel will get the job done with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23033)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 450 mm (48-20-8053)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- WESTWARD Dual Measuring Wheel, 4 in, 9999 ft 11 in (21LP37)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- JOHNSON LEVEL & TOOL Structo-Cast 3' Circ. 12 Dia. Measuring Wheel (1877-0200)
- Westward Measuring Wheels