Shop All Micrometer Torque Wrenches
Westward
Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2
Mfr # 55JA99
Zoro # G3721472
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 24 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 55JA99
- Zoro # G3721472
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 24 1/2 in |
Overall Width | 1 5/8 in |
Description
If you need to measure torque, the Westward 55JA99 Micrometer Torque Wrench is an essential tool. This tool features a high-quality alloy steel construction for durability and strength. The 1/2 in drive size of this micrometer torque wrench means it can be used with most sockets. With its foot-pound and Newton-meter measurements, you will have more control over your work with this torque wrench. It has an accuracy of +/-4% CW and +/-6% CCW at 20 to 100% of full scale, allowing you to work more precisely. If you are looking for a high quality micrometer torque wrench that will give you more control over your work, the Westward 55JA99 Micrometer Torque Wrench is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 29PC Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16-1/2x1/64 (69876)
- GRAY TOOLS 3 Piece Brass Scraper Set (C3BSS)
- STANLEY ENGINEERED FASTENING Rivet Tool, 3/32, 1/8, 5/32, 3/16, 1/4 In (PS45)
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI1)
- WESTWARD Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in (6PAH9)
- WESTWARD Torque Wrench, 1/2Dr, 1 ft.-lb. (6PAJ0)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 60 "-lb., 1/4 (55JA94)
- WESTWARD Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1 (55JA96)
- WESTWARD Micrometer Torque Wrench, 1/4Dr (4DA94)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- DEWALT Micrometer Torque Wrench, 1/2" (DWMT75462)
- Westward Torque Wrenches