Shop All Micrometer Torque Wrenches
Westward
Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8
Mfr # 55JA92
Zoro # G3721244
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 11 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 55JA92
- Zoro # G3721244
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 1/2 in |
Overall Width | 1 in |
Description
Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 0.11 N-m, 1 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, #4 Tip, Phillips Tip (JP0408RF)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A287)
- J.W. WINCO GN451-15-10-M4-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-15-10-M4-ES-55)
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 60 "-lb., 1/4 (55JA94)
- WESTWARD Micrometer Torque Wrench, 1/4Dr (4DA94)
- WESTWARD Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in (6PAH9)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- WESTWARD Micrometer Torque Wrench, 3/8Dr, CW (4DA95)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 20 in-lb (TWAS-71620)
- Westward Torque Wrenches