Shop All Micrometer Torque Wrenches
Westward
Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1
Mfr # 55JA96
Zoro # G3721357
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Standard
- Overall Length 48 5/8 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 55JA96
- Zoro # G3721357
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 48 5/8 in |
Overall Width | 2 3/4 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1 in, Torque Range 140 ft-lb to 700 ft-lb, Torque Increments 2 ft-lb, 2.7 N-m, Primary Scale Minimum Torque 140 ft-lb, Primary Scale Maximum Torque 700 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, 6-point short impact socket 3/8" (7412H)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2422E)
- ONSRUD 3/8" HSS Black/Gold 60 Deg. Jobber Length Drill Bit (70-524)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 6 (DHS6-3/8-90)
- WESTWARD Torque Wrench, 1/2Dr, 1 ft.-lb. (6PAJ0)
- WESTWARD Micrometer Torque Wrench, 1/2Dr (4DA97)
- WESTWARD Mcrmtr Trq Wrnch, 60 to 300 ft.-lb., 3/4 (55JA93)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 (55JA98)
- WESTWARD Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2 (55JA99)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- STEELMAN 1/4-Inch Drive Micro-Adjustable Torque Wrench with Hi-Viz Handle, 30-150 Inch-Pounds (96249)
- Westward Torque Wrenches