Shop All Master Sets
Westward
Master Tool Set, SAE and Metric, 70-Piece
Mfr # 40JD52
Zoro # G3113918
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Socket, Wrench, Ratchet Handle, Extension Bar, Bit, Hex Key
- Number of Pieces 70
- Primary Application General Maintenance
- Tool Families Included Drivers and Bits, Wrenches
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40JD52
- Zoro # G3113918
- UPC # 190735825709
- Country of Origin Taiwan, Province of China
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in |
Drive Size1 | 1/4 in; 3/8 in |
Socket Drive Sizes | 1/4 in; 3/8 in Drive Size |
Description
Master Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in, Number of Pieces 70, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, (12) Screwdriver Bits, (8) Hex Keys, Sockets, Drive Tools, and Accessories Included (2) Drive Tools, (3) Accessories, (32) Sockets, Wrenches Included (12) Combination Wrenches, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- LISLE SOCKET HOLDER BLACK 3/8" LARGE (LI40210)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51803)
- MAYHEW Pry Bars, Die Separating Bar, 30 In. L (41285)
- WESTWARD 204 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (440A57)
- WESTWARD 148 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD43)
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- WESTWARD Master Tool Set, SAE, 37 pcs (4PM07)
- WRIGHT TOOL Set 260 Pc Met Master Maintenance Set 1/ (191)
- TENG TOOLS 135 Piece 7 Drawer Metric Series Tool Kit (TCW707EV-SERIES135M)
- PROTO Facility Maintenance Tool Set, 148-Pieces (J99660)
- Westward Hand Tool Kits