Item
|
Master Tool Set
|
Includes
|
Socket, Wrench, Ratchet Handle, Extension Bar, Bit, Hex Key
|
Number of Pieces
|
273
|
Primary Application
|
Preventative Maintenance
|
Tool Families Included
|
Screwdrivers, Sockets and Accessories, Wrenches
|
Standards
|
ANSI
|
Tool Storage Included
|
No
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
1/2 In. Drive Sockets/Accs. Included
|
1/2 in Drive 6-Point Socket 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1/2 in Drive 12-Point Socket 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in, 1/2 in Drive 12-Point Socket 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 1/2 in Drive 12-Point Socket Deep 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in
|
Tool Kit Product Grouping
|
Tool Kits
|
Number of Striking Tools
|
0
|
Number of Screwdrivers
|
11
|
3/8 In. Drive Sockets/Accs. Included
|
3/8 in Drive 12-Point Socket 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 3/8 in Drive 12-Point Socket 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 3/8 in Drive 12-Point Socket Deep 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 3/8 in Drive 12-Point Socket Deep 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 3/8 in Drive 6-Point Socket 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 3/8 in Drive 6-Point Socket 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 3/8 in Drive 6-Point Socket Deep 10mm, 12mm, 13mm, 14mm, 15mm, 18mm, 19mm, 3/8 in Drive 6-Point Socket Deep 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
|
Number of Wrenches
|
38
|
Number of Consumable Parts
|
0
|
Wrenches Included
|
Combination Wrench: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, Combination Wrenches: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in,13/16 in, 7/8 in, 15/16 in, 1 in, Flare Nut Wrench: 3/8 in x 7/16 in, 1/2 in x 9/16 in, 5/8 in x 11/16 in, 3/4 in x 7/8 in, Open End Wrench: 1/4 in x 5/16 in, 3/8 in x 7/16 in, 1/2 in x 9/16 in, 9/16 in x 5/8 in, 5/8 in x 11/16 in, 5/8 in x 3/4 in, 11/16 in x 3/4 in, 3/4 in x 7/8 in, 15/16 in x 1 in
|
Tool Storage Type Included
|
None
|
1/4 In. Drive Sockets/Accs. Included
|
1/4 in Drive 6-Point Socket 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 1/4 in Drive 6-Point Socket 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 1/4 in Drive 6-Point Socket Deep 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 1/4 in Drive 6-Point Socket Deep 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 1/4 in Drive 12-Point Socket 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
|
Number of Pliers
|
0
|
Number of Miscellaneous Tools
|
0
|
Number of Sockets/Accs.
|
202
|
Number of Cutting Tools
|
0
|
Number of Inspection and Retrieving Tools
|
0
|
Non-Sparking
|
No
|
Abrasives and Finishing Tools Included
|
None
|
Number of Plumbing Tools
|
0
|
Plumbing Tools Included
|
None
|
Insulated
|
No
|
Electrical and Telecom Tools Included
|
None
|
Tool Storage Type
|
None, Tools Only
|
Number of Measuring and Testing Tools
|
0
|
Sockets, Drive Tools, and Accessories Included
|
None
|
Measurement Type
|
Metric/SAE
|
Measuring and Testing Tools Included
|
None
|
Number of Electrical and Telecom Tools
|
0
|
Number of Putty Knives and Scrapers
|
0
|
Number of Sockets, Drive Tools, and Accessories
|
0
|
Number of Abrasives and Finishing Tools
|
0
|