Shop All Master Sets
Westward
Master Tool Set, SAE, 37 pcs
Mfr # 4PM07
Zoro # G0364637
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool Box 17 in L x 7 in W x 7-3/4 in H
- Features Tool Box 17 in L X 7 in W X 7 3/4 in H
- Number of Pieces 37
- Primary Application General Maintenance
- Tool Families Included Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4PM07
- Zoro # G0364637
- UPC # 190735856758
- Country of Origin Multiple
- Category Master Sets
Dimensions
Drive Size | 3/8 in |
Socket Drive Sizes | 3/8 in Drive Size |
Drive Size1 | 3/8 in |
Description
The Westward 4PM07 Master Tool Set is a comprehensive collection of 38 professional-grade tools that will meet your demands. These are the kinds of tools you know you can rely on for any project. This set comes with a 17 in L x 7 in W x 7 3/4 in H tool box, making it easy to store and organize your tools. The primary application for this general purpose set is to handle general repairs and maintenance tasks. It contains 38 different types of tools including pliers, wrenches, hex keys and screwdrivers. The included slip joint and tongue and groove pliers have NiKlear finish, which protects them from corrosion damage due to harsh weather conditions or excessive use. With Westward's 4PM07 Master Tool Set, you will have everything you need at hand when undertaking various projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- GYROS 14 mm-1 mm High speed steel Metric Plug Tap (91-21063)
- CLEVELAND #1-#5 Bright Screw Extractor Set (5Pc) (C00906)
- JAMESON Good Buddy II Duct Rodder w/ 400 ft. of 3/8" Marked Rod (11A-25-400M)
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- WESTWARD 204 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (440A57)
- WESTWARD Master Tool Set, SAE and Metric, 70-Piece (40JD52)
- WESTWARD 148 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD43)
- TENG TOOLS 115 Piece 6 Drawer Metric Series Tool Kit (TC806SV-SERIES115M)
- PROTO Tradesman Tool Set, Electrician, 25-Pieces (JTS-0025ELEC)
- WRIGHT TOOL Set 260 Pc Met Master Maintenance Set 1/ (191)
- Westward Hand Tool Kits