Shop All Brake & Wheel Tools
Westward
Master Lug Wrench, Length 7 In
Mfr # 2HLA2
Zoro # G1602632
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Accessory Plate for 2HLA3 Rear Axle Puller
- For Use With 2HLA3
- Length 7 in
- Includes LED Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HLA2
- Zoro # G1602632
- UPC # 190735795989
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Length | 7 in |
Details
Material | Carbon Steel |
Application | Accessory Plate for 2HLA3 Rear Axle Puller |
For Use With | 2HLA3 |
Item | Master Lug Wrench |
Includes | LED Light |
Description
Master Lug Wrench, Application Accessory Plate for 2HLA3 Rear Axle Puller, Overall Length 7 in, Material Carbon Steel, Includes LED Light, For Use With 2HLA3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Lanyard-Sfty Swtch, #L-4-DP (L-4-DP)
- SOUTHWIRE Wire Primary 16Ga100'Blu (55668223)
- VELVAC Air Brake, Nylon, Elbow, Ends Tube, 3/8" (016560)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 20-29/32in (PA5710)
- WESTWARD Pick and Hook Set (1EKB1)
- WESTWARD Hand Vacuum Pump Kit, Metal, Brake (40JM22)
- WESTWARD Brake Bleeder, Vacuum, 3 Liter (1EJZ4)
- WESTWARD Brake Socket Set, Star Bit (1EJZ8)
- WESTWARD Brake Cylinder Hone, 1 pc., No Sockets (45JW44)
- WESTWARD Disc Brake Piston Tool, 1 1/2 In (1EJZ5)
- KEN-TOOL Mt and Demount Bar, 31 In, 7/8 In Stk, Stl (39808)
- Westward Service & Shop Tools