Shop All Masonry Tools
Westward
Masons Line, 300 ft, Orange, Twisted Nylon
Mfr # 13P512
Zoro # G4789671
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use For Brick Layer Line Up
- Length (Ft.) 300
- Material Nylon
- Number of Pieces 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13P512
- Zoro # G4789671
- UPC # 190735742228
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Length (Ft.) | 300 |
Size | 300 ft |
Overall Length | 300 ft |
Overall Diameter | 2 1/4 in |
Details
Item | Mason's Line |
Application | Use For Brick Layer Line Up |
Material | Nylon |
Number of Pieces | 1 |
Color | Yellow |
Characteristics | Abrasion And Alkali Resistant, Built Elasticity Eliminates Sagging |
Construction | Twisted Nylon |
Accessory Type | Masons Line |
Breaking Strength | 132 lb |
Product Type | Mason's Line |
Maximum Tensile Strength | 132 lb |
Line Type | Twisted |
Description
If you are a bricklayer, the Westward 13P512 Masons Line is an essential tool to have on hand. It allows you to easily measure and line up bricks as you work. Made of twisted nylon, this 300 ft masonry line is abrasion and alkali resistant. Built with elasticity, it does not sag when stretched out between two points. Its orange color makes it easy to spot against any background. It has a built in level for accurate measuring. The Westward 13P512 Masons Line is the reliable tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking G, 8" x 10" 1/2"R 3/4"D (CC1706)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- MILWAUKEE TOOL 9 IN 18 TPI SAWZALL Blades, 5 Pack (48-00-5188)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" (48-20-5025)
- WESTWARD Cement Trowel, 12 x 4, Steel, Wood (13A735)
- WESTWARD Cement Trowel, 16 x 4, Stl, ErgoSoft PP/TPR (13A740)
- WESTWARD Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR (13A738)
- WESTWARD Bucket Trowel, 7 x 4-1/2, SS, SoftGrip (13A652)
- WESTWARD Tuckpointing Trowel, 6-1/2 x 3/8, Steel (13P528)
- WESTWARD Margin Trowel, 8 x2, Steel, ErgoSoft PP/TPR (13P522)
- BON TOOL Bon 82-466 Kangaroo Combo Screed, 12 Foot (82-466)
- Westward Masonry Tools