Shop All Masonry Drill Bits
Westward
Masonry Drill Bit, Dia. 1-1/2 In.
Mfr # 22UV44
Zoro # G7487812
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Drilling Length 4 1/2 in
- Impact Rated No
- For Use With Use With Cordless Or Corded Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV44
- Zoro # G7487812
- UPC # 190735773710
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 1/2 in |
Shank Size | 1/2 in |
Drilling Length | 4 1/2 in |
Overall Length | 36 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Diameter | 1 1/2 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Use With Cordless Or Corded Drill |
Cutter Heads | 2 |
Number of Pieces | 1 |
Application | Drilling Masonry |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 1.5 |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Shop By | Closeouts |
Description
Round Hammer Drill, Straight, 1 1/2 in, 36 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 1 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- MAYHEW PUNCH KIT 7016-K 16pc (MY61341)
- STEELMAN 1/2" Drive Impact Socket black oxide (301150)
- GARVEY Utility 4-1/4" L, 100 PK (091461)
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- WESTWARD Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In (6PTD2)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV43)
- WESTWARD Masonry Bit, 7/32 In, 4 In L, Shank 1/4 In (6PTF0)
- WESTWARD Masonry Bit, 1/8 In, 3 In L, Shank 1/8 In (6PTF9)
- DRILL AMERICA 7/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/8)
- Westward Masonry Drill Bits