Shop All Masonry Drill Bits
Westward
Masonry Drill Bit, Dia. 1-1/2 In.
Mfr # 22UV43
Zoro # G7458315
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Drilling Length 4 1/2 in
- Impact Rated No
- For Use With Use With Cordless Or Corded Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV43
- Zoro # G7458315
- UPC # 190735773703
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 1/2 in |
Shank Size | 1/2 in |
Drilling Length | 4 1/2 in |
Overall Length | 24 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Diameter | 1 1/2 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Use With Cordless Or Corded Drill |
Number of Cutter Heads | 2 |
Number of Pieces | 1 |
Cutter Heads | 2 |
Application | Drilling Masonry |
Decimal Equivalent | 1.5 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Shop By | Closeouts |
Description
Round Hammer Drill, Straight, 1 1/2 in, 24 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 1 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2321R-200)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, QXP Series (95556QPB123910)
- WESTWARD 6 in. Steel/Zinc Retractable Rounded Safety Blade Safety Knife (4YR09)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV44)
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- WESTWARD Masonry Bit, 1/8 In, 3 In L, Shank 1/8 In (6PTF9)
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In (6PTF5)
- WESTWARD Masonry Bit, 5/8 In, 6 In L, Shank 3/8 In (6PTE6)
- RELTON SDS+ X 12" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-12)
- Westward Drill Bits