Shop All Masonry Drill Bits
Westward
Masonry Bit, 7/32 In, 4 In L, Shank 1/4 In
Mfr # 6PTF0
Zoro # G4132877
product price: $0.54
/ea
$0.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 7/32 in
- Drilling Length 2 3/4 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTF0
- Zoro # G4132877
- UPC # 190735888056
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Shank Size | 7/32 in |
Drilling Length | 2 3/4 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Diameter | 7/32 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Number of Cutter Heads | 2 |
Number of pieces | 1 |
Application | For Drilling Brick, Cinder Block, Tile |
For Use With - Drills | Impact Driver, Regular Drill |
Percussion Rated | Yes |
Cutter Heads | 1 |
Decimal Equivalent | 0.2187 |
For Tool Type | Impact Driver, Rotary Drill |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Number of Pieces | 1 |
Description
Round Hammer Drill, Straight, 7/32 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 3/4 in, Shank Diameter 7/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS+ CORE 3-1/8"X2" (48-20-5235)
- STABILA Plate Level Maintenance Kit (33000)
- HOUGEN-OGURA 25/32 in. Round Punch (76346)
- CENTURY DRILL & TOOL Cobalt Drill Bit 19/64" Overall Length 4-3/8" (26419)
- WESTWARD Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In (6PTE1)
- WESTWARD Masonry Bit, 7/16 In, 6 In L, Shank 1/4 In (6PTE8)
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV35)
- WESTWARD Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In (6PTD7)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- DIABLO SDS-Max Ground Rod Drivers Deliver Xtrm (DMAMXCH1040)
- Westward Drill Bits