Shop All Masonry Drill Bits
Westward
Masonry Bit, 7/16 In, 6 In L, Shank 1/4 In
Mfr # 6PTE8
Zoro # G4102016
original price:
$3.65
9% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 5/16 in
- Drilling Length 4 1/2 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTE8
- Zoro # G4102016
- UPC # 190735888032
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Shank Size | 5/16 in |
Drilling Length | 4 1/2 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Diameter | 1/4 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
For Use With - Drills | Impact Driver, Regular Drill |
Number of Pieces | 1 |
Application | For Drilling Brick, Cinder Block, Tile |
Percussion Rated | Yes |
Cutter Heads | 1 |
Number of Cutter Heads | 2 |
Decimal Equivalent | 0.4375 |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Impact Driver, Rotary Drill |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Description
Round Hammer Drill, Straight, 7/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON HIGH VOL 72" BLOW GUN EXTENSION (AMEXT72CN-DPB)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- KIPP Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.210)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Deep Impact Socket (5-3254)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV35)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV43)
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- WESTWARD Masonry Bit, 1/4 In, 4 In L, 1/4 Shank (6PTE3)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 6" Groo-V Tip Bit (GRT- 3- 6)
- Westward Masonry Drill Bits