Shop All Masonry Drill Bits
Westward
Masonry Bit, 1/8 In, 3 In L, Shank 1/8 In
Mfr # 6PTF9
Zoro # G3933431
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 3/32 in
- Drilling Length 2 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTF9
- Zoro # G3933431
- UPC # 190735888148
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Size | 3/32 in |
Drilling Length | 2 in |
Overall Length | 3 in |
Maximum Drilling Depth | 2 in |
Shank Diameter | 1/8 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Number of Pieces | 1 |
Cutter Heads | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Use With - Drills | Impact Driver, Regular Drill |
For Tool Type | Impact Driver, Rotary Drill |
Decimal Equivalent | 0.125 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Description
Round Hammer Drill, Straight, 1/8 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- AVEN Cutter Oval Head, 4-1/2", Flush (10323)
- MIDWEST TOOL MWT-C5 5 Blade Crimper (128417)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Impact S (CMMT15863)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In (6PTF5)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV35)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- WESTWARD Masonry Bit, 7/32 In, 4 In L, Shank 1/4 In (6PTF0)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- Westward Drill Bits