Shop All Masonry Drill Bits
Westward
Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In
Mfr # 6PTD5
Zoro # G4084857
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 3/16 in
- Drilling Length 4 1/2 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PTD5
- Zoro # G4084857
- UPC # 190735887905
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 3/16 in |
Drilling Length | 4 1/2 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Diameter | 1/4 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Number of pieces | 1 |
Cutter Heads | 1 |
Percussion Rated | Yes |
For Use With - Drills | Impact Driver, Regular Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Number of Cutter Heads | 2 |
Decimal Equivalent | 0.25 |
For Tool Type | Impact Driver, Rotary Drill |
Finish - Machining | Bright (Zn-coated) |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Number of Pieces | 1 |
Description
Round Hammer Drill, Straight, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 1/4 in, Bright (Zn-coated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 11 1/2 in, Drive Size: 1/4 in, 5/16 in (SDT-10)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (70123D2B51640)
- KNIPEX Insulated Long Nose Plier, 8 in., Serrated (26 18 200 SBA)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- WESTWARD Masonry Drill Bit, Dia. 1 In. (22UV37)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV44)
- WESTWARD Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In (6PTD9)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV35)
- WESTWARD Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In (6PTD2)
- WESTWARD Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In (6PTD7)
- MILWAUKEE TOOL 1-9/16 in. X18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3990)
- Westward Masonry Drill Bits