Shop All Masonry Drill Bits
Westward
Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In
Mfr # 6PTD7
Zoro # G4116244
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 3/8 in
- Drilling Length 4 1/2 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTD7
- Zoro # G4116244
- UPC # 190735887929
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 3/8 in |
Drilling Length | 4 1/2 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Diameter | 3/8 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Percussion Rated | Yes |
Application | For Drilling Brick, Cinder Block, Tile |
Cutter Heads | 1 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Impact Driver, Regular Drill |
Decimal Equivalent | 0.5 |
For Tool Type | Impact Driver, Rotary Drill |
Finish - Machining | Bright (Zn-coated) |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Description
Round Hammer Drill, Straight, 1/2 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 3/8 in, Bright (Zn-coated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Torch, Cordless, 2500 Degrees F (83-6525)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 7 pcs (19737)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (81417D2B123910)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- WESTWARD Masonry Bit, 1/4 In, 4 In L, 1/4 Shank (6PTE3)
- WESTWARD Masonry Bit, 1/8 In, 3 In L, Shank 1/8 In (6PTF9)
- WESTWARD Masonry Bit, 1/2 In, 4 In L, 3/8 Shank In (6PTF6)
- WESTWARD Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In (6PTD9)
- WESTWARD Masonry Bit, 5/16 In, 4 In L, 1/4 Shank (6PTD0)
- WESTWARD Masonry Bit, 7/16 In, 6 In L, Shank 1/4 In (6PTE8)
- IRWIN Bit Masonry Perc 5/8X12 (326020)
- Westward Drill Bits