Shop All Masonry Drill Bits
Westward
Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In
Mfr # 6PTE0
Zoro # G3906847
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 13/32 in
- Drilling Length 16 1/4 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTE0
- Zoro # G3906847
- UPC # 190735887950
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 13/32 in |
Drilling Length | 16 1/4 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 1/4 in |
Shank Diameter | 13/32 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Cutter Heads | 1 |
For Use With - Drills | Impact Driver, Regular Drill |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Application | For Drilling Brick, Cinder Block, Tile |
Number of Pieces | 1 |
Decimal Equivalent | 0.5 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Impact Driver, Rotary Drill |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Description
Round Hammer Drill, Straight, 1/2 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 1/4 in, Shank Diameter 13/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER FOR 121 (CH1002)
- DEWALT Nail Set, 1/32, 2/32, 3/32 in, 4 in L, 3 Pc (DWHT58018)
- J.W. WINCO GN352-50-20-M10-S-55 Rubber Bumper Threaded Stud (352-50-20-M10-S-55)
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In (6PTF5)
- WESTWARD Masonry Drill Bit, Dia. 1 In. (22UV37)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV35)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- MILWAUKEE TOOL 7/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7364)
- Westward Masonry Drill Bits