Shop All Masonry Drill Bits
Westward
Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In
Mfr # 6PTD2
Zoro # G4177844
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 13/32 in
- Drilling Length 11 1/2 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTD2
- Zoro # G4177844
- UPC # 190735887875
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 13/32 in |
Drilling Length | 11 1/2 in |
Overall Length | 13 in |
Maximum Drilling Depth | 11 1/2 in |
Shank Diameter | 13/32 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Cutter Heads | 1 |
Number of Pieces | 1 |
For Use With - Drills | Impact Driver, Regular Drill |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Tool Type | Impact Driver, Rotary Drill |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.5 |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Description
Round Hammer Drill, Straight, 1/2 in, Carbide Tipped, 13 in Overall Length, Maximum Drilling Depth 11 1/2 in, Shank Diameter 13/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- MICRO 100 Tool Holder - Steel (TH-208)
- WILLIAMS Williams Box Wrench, 12 pt., 3/4 x 7/8 (7731A)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- WESTWARD Masonry Bit, 1/2 In, 4 In L, 3/8 Shank In (6PTF6)
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- WESTWARD Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In (6PTE1)
- WESTWARD Masonry Bit, 1/8 In, 3 In L, Shank 1/8 In (6PTF9)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- DIABLO 5/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1040)
- Westward Drill Bits