Shop All Masonry Drill Bits
This Product is Discontinued
Westward
Masonry Bit, 1 In, 18 In L, Shank 1/2 In (Discontinued)
Mfr # 6PTD6
Zoro # G3942705
This Product is Discontinued
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Drilling Length 16 1/4 in
- Impact Rated No
- For Use With Impact Driver, Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTD6
- Zoro # G3942705
- UPC # 190735887912
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 in |
Shank Size | 1/2 in |
Drilling Length | 16 1/4 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 1/4 in |
Shank Diameter | 1/2 in |
Details
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Impact Driver, Regular Drill |
Application | For Drilling Brick, Cinder Block, Tile |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Cutter Heads | 1 |
For Use With - Drills | Impact Driver, Regular Drill |
Number of pieces | 1 |
For Tool Type | Impact Driver, Rotary Drill |
Measurement System | Fractional Inch |
Decimal Equivalent | 1 |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Number of Pieces | 1 |
Description
Round Hammer Drill, Straight, 1 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 1/4 in, Shank Diameter 1/2 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.