Shop All Masonry Tools
Westward
Margin Trowel, 8 x2, Steel, ErgoSoft PP/TPR
Mfr # 13P522
Zoro # G4789741
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Laying Bricks
- Blade Length 8 in
- Material High Carbon Steel
- Blade Width 2 in
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P522
- Zoro # G4789741
- UPC # 190735742297
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 8 in |
Blade Width | 2 in |
Length (In.) | 8 in |
Width (In.) | 2 in |
Handle Length (In.) | 5 in |
Handle Length | 5 in |
Details
Item | Margin Trowel |
Application | For Laying Bricks |
Material | High Carbon Steel |
Handle Material | ErgoSoft |
Handle | ErgoSoft PP/TPR |
Features | Durable |
Product Type | Margin Trowel |
Compatible Primary Material | Concrete, Masonry, Tile |
Blade Shape | Square |
Handle Style | Ergonomic |
Blade Material | Carbon Steel |
Description
Margin Trowel, Blade Length 8 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 2 in, Compatible Primary Material Concrete, Masonry, Tile, Features Durable, Handle Length 5 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Margin Trowel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD HD WA804 Glue Scraper (WA804)
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 16 (5-336)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- WESTWARD Bucket Trowel, 7 x 4-1/2, SS, SoftGrip (13A652)
- WESTWARD Cement Trowel, 18 x 4, Stl, ErgoSoft PP/TPR (13A742)
- WESTWARD Gauging Trowel, 7 x 3-1/2 In, ErgoSoft (13P518)
- WESTWARD Masons Line, 300 ft, Orange, Twisted Nylon (13P512)
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- KRAFT TOOL Orbit-er Tilt Bracket (CC270)
- Westward Masonry Tools