Shop All Drain & Drip Pans
Westward
Manual Truck Drain, Steel, Cast Iron
Mfr # 45CT56
Zoro # G3785848
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 18
- Construction Steel, Cast Iron
- Length 49 in
- Width 26 in
- Height (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45CT56
- Zoro # G3785848
- UPC # 190735833322
- Country of Origin India
- Category Drain & Drip Pans
Dimensions
Length | 49 in |
Width | 26 in |
Height (In.) | 7 1/2 in |
Width (In.) | 26 |
Depth (In.) | 6.2 |
Length (In.) | 49 |
Overall Width | 26 in |
Discharge Hose Length | 8 1/5 ft |
Overall Length | 49 in |
Overall Height | 7 1/2 in |
Description
Truck Drain, Capacity 18 gal, Overall Height 7 1/2 in, Overall Length 49 in, Overall Width 26 in, Black, Hose Included Yes, Discharge Hose Length 8 1/5 ft
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BELT TENSIONER ASSY (583842201)
- RULE Rule 1100 Replacement Motor F/ Tournament Series Livewell Pump (47DR)
- MOTORMITE Roof Lamp And Housing Kit, 69995 (69995)
- AUTOTEX Wiper Motor, 24V, Coast to Park Circuit (MT107373)
- WESTWARD Oil Drain, 5-13/16 H (In.), 23-1/4 in. L (45CT66)
- WESTWARD Steel Truck Drain, 41-15/16 L (45CT55)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- WESTWARD Portable Oil Drain, 18 gal., 14 1/2 In. (21EM03)
- WESTWARD Waste Oil Drainer, 24 gal., 18-7/8 in. (34NK72)
- YORK Drain Pan, 1.5/3.5 tons, Horizontal (S1-032-00175-001)
- LINCOLN Truck Drain, High-Impact Polypropylene (3669)
- Westward Drain & Drip Pans