Shop All Drain & Drip Pans
Westward
Manual Truck Drain, 17 gal.
Mfr # 48UJ80
Zoro # G5575669
product price: $452.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 17
- Construction Polyethylene, Steel, PVC
- Length 43.3"
- Width 27.5"
- Height (In.) 7 7/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 48UJ80
- Zoro # G5575669
- UPC # 190735946619
- Country of Origin India
- Category Drain & Drip Pans
Dimensions
Length | 43.3" |
Width | 27.5" |
Height (In.) | 7 7/10 in |
Length (In.) | 43.3 |
Depth (In.) | 7.7 |
Width (In.) | 27.5 |
Overall Length | 43 5/16 in |
Overall Width | 27 9/16 in |
Discharge Hose Length | 6 1/2 ft |
Overall Height | 7 11/16 in |
Description
Truck Drain, Capacity 17 gal, Overall Height 7 11/16 in, Overall Length 43 5/16 in, Overall Width 27 9/16 in, Black, Hose Included Yes, Discharge Hose Length 6 1/2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDS Shields Marine Bilgeflex Series 120 Flexible Hose | Black (116-120-1186B)
- PERKO 3/4" Intake Strainer Bronze (0065DP5PLB)
- SNOWPLOW AFTERMARKET MANUFACTURING Trip Spring, For Use With Fisher 3770 (1302305)
- LUMILEDS Ultinon LED Canbus (21W)
- WESTWARD Manual Truck Drain, Steel, Cast Iron (45CT56)
- WESTWARD Steel Truck Drain, 41-15/16 L (45CT55)
- WESTWARD Oil Drain, 5-13/16 H (In.), 23-1/4 in. L (45CT66)
- WESTWARD Waste Oil Drainer, 24 gal., 18-7/8 in. (34NK72)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- WESTWARD Portable Oil Drain, 18 gal., 14 1/2 In. (21EM03)
- JOHNDOW INDUSTRIES Low Profile Oil Drain, 17 gal. Capacity (JDI-LP4)
- Westward Drain & Drip Pans