Shop All Puller & Seprator Sets
Westward
Manual Puller Set, 2 or 3 Way, Locking
Mfr # 23MD47
Zoro # G5306585
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bearings, Easily Removes Harmonic Balancers, Gears, Timing Gears, and other Difficult Parts
- Jaw Reach 3/4 in
- Number of Pieces 5
- Application Wheel Hub
- For Use On Wheel hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23MD47
- Zoro # G5306585
- UPC # 190735777039
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Screw Size | 7/16-20 |
Puller Length (In.) | Various |
Sizes Included | Various |
Jaws Width | 12 3/4 in |
Screw Size1 | 7/16"-20 |
Description
The Westward 23MD47 Manual Puller Set is the perfect tool for removing hard-to-reach parts. This set of five professional tools will give you maximum flexibility and control. It comes with a 7/16"-20 screw that can be used on wheel hubs, harmonic balancers, gears, bearings and timing gears. The locking jaw design ensures superior gripping power and leverage. You can use this manual puller set on parts with a 5 ton capacity. With the Westward 23MD47 Manual Puller Set, you can quickly remove difficult parts without causing damage to them or yourself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 18" adjustable wrench chrome-plated (718)
- ZIRCON Electronic Stud Finder W/AC Detection (61981)
- GUARDAIR Syphon Spray Gun, w/6" Extension, 9 cfm (79SG006)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (EA56254)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- WESTWARD Bearing Separator, Max Spread 3 In. (23M603)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- PROTO Bearing Seperator Combo Pack (J5041)
- Westward Pullers and Separators