Shop All Manual Pipe Threaders
Westward
Manual Pipe Threading Kit, 1/2 to 1-1/4In
Mfr # 4YR89
Zoro # G2812381
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions With Pipes
- Pipe Thread Type NPT
- Threads per Inch 11-1/2, 14
- For Nominal Pipe Size 1/2 in to 1 1/4 in
- Bolt Size No Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YR89
- Zoro # G2812381
- UPC # 190735860489
- Country of Origin Taiwan, Province of China
- Category Manual Pipe Threaders
Dimensions
For Nominal Pipe Size | 1/2 in to 1 1/4 in |
Bolt Size | No Bolt |
Rod Size | No Rod |
Tubing Size | No Tubing |
Die Sizes | 1/2 in, 3/4 in, 1 in, 1 1/4 in |
Compatible Minimum Pipe Size | 1/2 in |
Die Head Sizes | 1/2 in to 1 1/4 in |
Compatible Maximum Pipe Size | 1 1/4 in |
Compatible Pipe Size Range | 1/2 in - 1 1/4 in |
Description
Manual Ratchet Pipe Threader, Compatible Minimum Pipe Size 1/2 in, Compatible Maximum Pipe Size 1 1/4 in, Compatible Thread Direction Right Hand, Die Sizes 1/2 in, 3/4 in, 1 in, 1 1/4 in, Die Head Sizes 1/2 in to 1 1/4 in, Includes 1 in, 1 1/4 in Right Hand Tool Steel Die Head, 1/2 in, 3/4 in Ratchet with Handle, Blow Mold Case, Application Pipe Threading, Thread Type NPT, Die Material Steel, Number of Die Heads 4, Number of Dies 4, Series Pipes, Threader Type Ratchet Pipe Threader Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91114)
- BIG HORN Wet/dry vacuum cleaner Adapter For Use with 4-Inch Hose (11402)
- MILWAUKEE TOOL 2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4687)
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- WHEELER-REX Manual Threader Set, 1/2"-2" (4200)
- RIDGID Manual Receding Geared Threader, 2.5" - 4" Pipe, NPT, Includes High-Speed Dies Set (141)
- WHEELER-REX Threading Machine, 8090, w/2 Dh (8096)
- WHEELER-REX Pipe Slice, 1" NPT Male Thread (8600)
- ROTHENBERGER Manual Ratchet Pipe Threader, NPT, 25" L (70901)
- RIDGID Manual Receding Threader, Model 65R-TC (65R-TC)
- RIDGID Threader, 12R 1/2-2 Npsm (36510)
- Westward Manual Pipe Threaders