Shop All Mallets
Westward
Mallet, Steel/PVC, 12 oz., 11-3/4 In. L
Mfr # 22PN86
Zoro # G5308441
original price:
$18.19
10% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Plastic Mallets
- Head Material Plastic
- Head Weight 12 oz
- Face Diameter 2 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 2 in |
Overall Length | 12 in |
Head Length | 3 1/2 in |
Details
Mallet Product Grouping | Plastic Mallets |
Head Material | Plastic |
Head Weight | 12 oz |
Handle Material | Steel |
Tether Capable | Tether Capable |
Item | Plastic Mallet |
Head Color | Blue/Black |
Handle Color | Black/Blue |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Shape | Round |
Dead Blow Hammer | No |
Tether Ready | No |
Hammer Type | Mallet |
Description
If you are looking for a plastic mallet, the Westward 22PN86 Mallet is an excellent choice. The soft PVC head and steel handle give this mallet a durable construction. With an overall length of 11 3/4 in., it has a face diameter of 2 in. and weighs 12 oz. Its blue and black handle color gives it a professional look that will suit any workspace. This mallet comes with standard tool tethering capability, meaning you can secure it to your belt or workstation when not in use. The Westward Plastic Mallet is the perfect mallet for driving home nails or securing pins on workpieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 200mm (011500150)
- WESTWARD Rubber Mallet, 15-3/4" L, 32 oz. (30PA82)
- WESTWARD Mallet, Rubber, 13 Oz, Wood (5MX41)
- WESTWARD Mallet, Fiberglass/PVC, 24 oz., 13-3/4 in (22PN84)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- WESTWARD Mallet, Fiberglass/PVC, 8 oz., 11-3/4in L (22PN82)
- HALDER SIMPLEX Simplex 60 Mallet with Aluminum and Stan (3029.26)
- Westward Hammers and Striking Tools