Shop All Mallets
Westward
Mallet, Fiberglass/PVC, 16 oz., 12-5/8 In L
Mfr # 22PN83
Zoro # G5308432
original price:
$19.88
10% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Plastic Mallets
- Head Material Plastic
- Head Weight 16 oz
- Face Diameter 2 1/4 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Diameter | 2 1/4 in |
Overall Length | 13 in |
Head Length | 4 in |
Details
Mallet Product Grouping | Plastic Mallets |
Head Material | Plastic |
Head Weight | 16 oz |
Handle Material | Steel |
Tether Capable | Tether Capable |
Item | Plastic Mallet |
Handle Color | Black/Blue |
Head Color | Blue/Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Shape | Round |
Hammer Type | Mallet |
Tether Ready | No |
Dead Blow Hammer | No |
Description
The Westward 16 oz. Plastic Mallet is the tool you need to tackle jobs like assembling, installing and removing parts with precision. The head of this mallet is made of soft PVC, which absorbs shock when it strikes objects, protecting them from damage. This blue/black mallet has a 2 1/4" face diameter and an overall length of 12 5/8 in. The handle is made of polyurethane over steel for added durability. It also has a tether style standard tool. The Westward 16 oz Plastic Mallet will help you complete tasks quickly and easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 5 in L (45KG94)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- LEATHERMAN Multi-Tool, Silver, 14 Tools, Wingman (831425)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- WESTWARD Mallet, Steel/PVC, 12 oz., 11-3/4 In. L (22PN86)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- WESTWARD Rubber Mallet, 15-3/4" L, 32 oz. (30PA82)
- TARPS NOW Rawhide Mallets (TA-GRM)
- Westward Mallets