Shop All Hand Files and Rasps
Westward
Maintenance File Set, 9 PC
Mfr # 1NFK1
Zoro # G1300406
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Round, Triangular
- Length 10 in
- Includes 10 in Flat Bastard, 10 in Flat Smooth, 10 in Mill Bastard, 10 in Half-Round Bastard, 10 in Round Bastard, 8 in Flat Smooth, 8 in Half-Round Bastard, 8 in 4-In-Hand, 6 in Slim Taper, Rollup Pouch
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFK1
- Zoro # G1300406
- UPC # 190735754986
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
File Length without Tang | 6 in, 8 in, 10 in |
File Width | 6 in, 8 in, 10 in |
File Diameter | 10 in |
Details
Item | Maintenance File Set |
Profile Shape | Rectangular, Half Round, Round, Triangular |
Includes | 10 in Flat Bastard, 10 in Flat Smooth, 10 in Mill Bastard, 10 in Half-Round Bastard, 10 in Round Bastard, 8 in Flat Smooth, 8 in Half-Round Bastard, 8 in 4-In-Hand, 6 in Slim Taper, Rollup Pouch |
Finish | Natural |
Pattern | American |
Number of Pieces | 9 |
File Coarseness | Bastard Cut, Smooth Cut |
File Set Type | Maintenance File Set |
Material Applications | Stainless Steel |
File Type | Machinists File |
Files Included | 10 in Flat Bastard, 10 in Flat Smooth, 10 in Half Round Bastard, 10 in Mill Bastard, 10 in Round Bastard, 6 in Slim Taper, 8 in Flat Smooth, 8 in Half Round Bastard, 8 in Half Round Rasp |
Includes Handle | No |
Container Type | Pouch |
File Body Finish | Natural |
Edge Cut Style | Single |
Face Cut Style | Double-Cut, Rasp-Cut, Single-Cut |
File Style | American Pattern File |
Description
This Westward 1NFK1 Maintenance File Set is a versatile 9-piece set that offers the right file for every job. This tool kit provides you with an excellent range of files and rasps, giving you the capability to work on a variety of materials. The set contains 9 pieces in total. They are made from high quality American pattern wire and come in natural finish. Each file has a straight wireway and 10" length, which allows for easier access to tight spaces and hard-to-reach areas. With this Westward 1NFK1 Maintenance File Set, you can expect nothing but top performance from your tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLONE Chip Shield, Plastic, 4in dia., Translucent (AG1092-FZ)
- SOUTHWIRE Mj-707 Maxis Jax - Reel Stands (Pair) (56824501)
- LENOX Air Saw Blades 418T Bi-Metal 4 In. Long 18 Tpi (20426)
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule (300-160)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- WESTWARD Needle File Set, 0 Cut, 7-3/16", 12 Pc (10Z661)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 10 In (10Z719)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- WESTWARD Flat File, 6 In, Bastard, Machinists (1NFN9)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 80 Grit (49643)
- Westward Cutting and Shaping Tools