Shop All Welding Helmet Accessories
Westward
Magnify Lens With Diopter 2.75
Mfr # 33N567
Zoro # G4667485
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Characteristics 2.75 Diopter, Polycarbonate Magnifying
- For Use With Welding Helmets
- Thickness 0.16 in
- Plate Size 4.25 in x 2.0 in
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33N567
- Zoro # G4667485
- UPC # 190735814925
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.25 in x 2.0 in |
Plate Width | 2 in |
Plate Length | 4 1/4 in |
Details
Item | Magnifier Lens |
Characteristics | 2.75 Diopter, Polycarbonate Magnifying |
For Use With | Welding Helmets |
Thickness | 0.16 in |
Standards | ANSI Z87.1 |
Magnifying Power | 1.69x |
Diopter Strength | +2.75 |
Plate Thickness | 0.16 in |
Compatible with Series | Universal |
Material | Polycarbonate |
Lens Color | Clear |
Magnification | Yes |
Compatible with Brand | Universal |
Description
Magnifier Lens, Compatible with Brand Universal, Compatible with Series Universal, Diopter Strength +2.75, For Use With Welding Helmets, Lens Color Clear, Magnification Yes, Magnifying Power 1.69x, Material Polycarbonate, Plate Length 4 1/4 in, Plate Thickness 0.16 in, Plate Width 2 in, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-35)
- WELD-AID LUBE-MATIC® 007060 Lube Pads, PK6 (007060)
- SEELYE Welding Rod, Poly, 1/8 In Dia, Natural, PK57 (900-12001)
- WELLER Tweezers, Micro, WXMTMS, 40W (T0051317999N)
- WESTWARD Westward Goggle Faceplate (1UYG1)
- WESTWARD Magnify Lens With Diopter 2.50 (33N566)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- WESTWARD Magnify Lens With Diopter 2.00 (33N564)
- WESTWARD Magnify Lens With Diopter 1.50 (33N562)
- WESTWARD Magnify Lens With Diopter 1.75 (33N563)
- MILLER ELECTRIC BIB, FOR USE W/ T94 HELMETS (279078)
- Westward Welding Helmet Accessories