Shop All Welding Helmet Accessories
Westward
Magnify Lens With Diopter 2.25
Mfr # 33N565
Zoro # G4694094
original price:
$4.74
60% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 2.25 Diopter, Polycarbonate Magnifying
- For Use With Welding Helmets
- Standards ANSI Z87.1
- Plate Size 4.25 in x 2.0 in
- Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33N565
- Zoro # G4694094
- UPC # 190735814901
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.25 in x 2.0 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Magnifier Lens |
Characteristics | 2.25 Diopter, Polycarbonate Magnifying |
For Use With | Welding Helmets |
Standards | ANSI Z87.1 |
Thickness | 0.16 in |
Shop By | Closeouts |
Magnification | Yes |
Lens Color | Clear |
Compatible with Series | Universal |
Material | Polycarbonate |
Compatible with Brand | Universal |
Diopter Strength | +2.25 |
Magnifying Power | 1.56x |
Plate Thickness | 0.16 in |
Description
Magnifier Lens, Compatible with Brand Universal, Compatible with Series Universal, Diopter Strength +2.25, For Use With Welding Helmets, Lens Color Clear, Magnification Yes, Magnifying Power 1.56x, Material Polycarbonate, Plate Length 4 1/4 in, Plate Thickness 0.16 in, Plate Width 2 in, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, HDPE, 5/32 In, Natural, PK34 (900-14002)
- VICTOR Cutting Tip, 4-GPP (0333-0266)
- WESTWARD 20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28 (30AC74)
- BLUE DEMON Ceriated, Tungsten Electrode, 3/32x7", PK10 (TE2C-332-10T)
- WESTWARD Magnify Lens With Diopter 1.75 (33N563)
- WESTWARD Magnify Lens With Diopter 2.75 (33N567)
- WESTWARD Magnify Lens With Diopter 2.00 (33N564)
- WESTWARD Magnify Lens With Diopter 2.50 (33N566)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- WESTWARD Polycarbonate Plate Gold Coated, Shade 12 (33N559)
- OPTREL Inside Lens Cover, 14 Filter Shade, PK5 (5000.010)
- Westward Welding Helmet Accessories