Shop All Welding Helmet Accessories
Westward
Magnify Lens With Diopter 1.50
Mfr # 33N562
Zoro # G4681731
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 1.50 Diopter, Polycarbonate Magnifying
- Thickness 0.16 in
- For Use With Welding Helmets
- Standards ANSI Z87.1
- Plate Size 4.25 in x 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33N562
- Zoro # G4681731
- UPC # 190735814871
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.25 in x 2.0 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Magnifier Lens |
Characteristics | 1.50 Diopter, Polycarbonate Magnifying |
Thickness | 0.16 in |
For Use With | Welding Helmets |
Standards | ANSI Z87.1 |
Plate Thickness | 0.16 in |
Magnifying Power | 1.38x |
Magnification | Yes |
Compatible with Brand | Universal |
Diopter Strength | +1.5 |
Compatible with Series | Universal |
Material | Polycarbonate |
Lens Color | Clear |
Description
Magnifier Lens, Compatible with Brand Universal, Compatible with Series Universal, Diopter Strength +1.5, For Use With Welding Helmets, Lens Color Clear, Magnification Yes, Magnifying Power 1.38x, Material Polycarbonate, Plate Length 4 1/4 in, Plate Thickness 0.16 in, Plate Width 2 in, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- SIEVERT Embedding Tool, No Torch (EBT-00)
- BURRELL SCIENTIFIC Thermocouple Welder, 115V, 28A (073-077-00-00)
- WYPO Wy Sp-2000 Tip Resurfaceing Tool (326-SP-2000)
- WESTWARD Westward Goggle Faceplate (1UYG1)
- WESTWARD Magnify Lens With Diopter 2.75 (33N567)
- WESTWARD Magnify Lens With Diopter 1.75 (33N563)
- WESTWARD Polycarbonate Plate Gold Coated, Shade 12 (33N559)
- WESTWARD Magnify Lens With Diopter 2.50 (33N566)
- WESTWARD Magnify Lens With Diopter 1.25 (33N561)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- Westward Welding Helmet Accessories