Shop All Welding Helmet Accessories
Westward
Magnify Lens With Diopter 1.25
Mfr # 33N561
Zoro # G4655025
original price:
$4.74
1% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 1.25 Diopter, Polycarbonate Magnifying
- Plate Size 4.25 in x 2.0 in
- For Use With Welding Helmets
- Thickness 0.16 in
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33N561
- Zoro # G4655025
- UPC # 190735814864
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.25 in x 2.0 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Magnifier Lens |
Characteristics | 1.25 Diopter, Polycarbonate Magnifying |
For Use With | Welding Helmets |
Thickness | 0.16 in |
Standards | ANSI Z87.1 |
Material | Polycarbonate |
Diopter Strength | +1.25 |
Lens Color | Clear |
Plate Thickness | 0.16 in |
Magnifying Power | 1.31x |
Magnification | Yes |
Compatible with Brand | Universal |
Compatible with Series | Universal |
Description
Magnifier Lens, Compatible with Brand Universal, Compatible with Series Universal, Diopter Strength +1.25, For Use With Welding Helmets, Lens Color Clear, Magnification Yes, Magnifying Power 1.31x, Material Polycarbonate, Plate Length 4 1/4 in, Plate Thickness 0.16 in, Plate Width 2 in, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 10.5 (SS240)
- SAVE PHACE Filter Replacement, #3/10, 2"L x 1"W x 5"H (3010028)
- XTRWELD E9018-B3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE9018B3156-10)
- POWERWELD Airco Style Cutting Tip, Acetylene, Size #2 (138-2)
- WESTWARD Magnify Lens With Diopter 1.50 (33N562)
- WESTWARD Westward Goggle Faceplate (1UYG1)
- WESTWARD Magnify Lens With Diopter 2.25 (33N565)
- WESTWARD Magnify Lens With Diopter 2.75 (33N567)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- WESTWARD Magnify Lens With Diopter 2.00 (33N564)
- JACKSON SAFETY Rebel Mask FR Hood, Black (46600)
- Westward Welding Helmet Accessories