Shop All Magnifiers
Westward
Magnifier, Pocket, 40x
Mfr # 6XY17
Zoro # G2416206
original price:
$37.89
47% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 40x
- Lens Dia. 9mm
- Features 0.001 in Reticle
- Case Aluminum
- Includes Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6XY17
- Zoro # G2416206
- UPC # 190735888780
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 9mm |
Overall Length | 5 in |
Lens Diameter | 9 mm |
Details
Item | Magnifier Pocket Scope |
Power | 40x |
Features | 0.001 in Reticle |
Case | Aluminum |
Includes | Pocket Clip |
Lens | Compound |
For Use With | For Close Magnification of Small Parts |
Shop By | Closeouts |
Description
Magnifier Pocket Scope, Power 40x, Diopter -, Lens Diameter 9 mm, Case Aluminum, Features 0.001 in Reticle, For Use With For Close Magnification of Small Parts, Includes Pocket Clip, Lens Compound, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X25)
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-125)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- GEARWRENCH 10 Pc. Phillips?/Slotted/Pozidriv? Dual Material Screwdriver Set (80060H)
- WESTWARD Multi-Function Magnifier, 1.59X, Acrylic (35YV42)
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- WESTWARD Telescoping Magnifier, Round, Power 3X (1VUA4)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Blue on White (LM 20 Blue)
- CARICA Telescoping Acrylic Magnifier (17305)
- EDROY 1.5X Magni-Focuser (102)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- Westward Magnifiers