Shop All Screwdriver Sets
Westward
Magnetized Tip Screwdriver Set, Phillips/Slotted/Torx Tip, Ergonomic Grip, 14-Piece
Mfr # 401L80
Zoro # G5804780
original price:
$39.38
9% off
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty, Standard
- Screwdriver Tip Style Cabinet Tip, Phillips, Slotted, Torx(R)
- Tip Size #0, #1, #2, 1/8", 3/16", 1/4", 9/32", 5/16", T15, T20
- Handle Material Multi Component
- Handle Design Ergonomic with Nonslip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L80
- Zoro # G5804780
- UPC # 00194484255107
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #0, #1, #2, 1/8", 3/16", 1/4", 9/32", 5/16", T15, T20 |
Shank Length | 1-1/2 in to 6 in |
Overall Length | 4 in, 6 in, 7 in, 8 in, 8 1/2 in, 10 in, 11 in, 12 1/2 in |
Handle Length | 2 1/2 in, 3 1/2 in, 4 in, 4 1/2 in |
Sizes Included | Cabinet: 3/16 in x 6 in, Nut Driver 1/4 in, 5/16 in, Phillips: #0 x 2 1/2 in, #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, Slotted: 1/8 in x 2 1/2 in, 1/8 in x 4 in, 3/16 in x 4 in, 1/4 in x 1 1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, Torx: 15 x 4 in, T20 x 4 in, 6 in 1 PH1 x ST 3/16 in, PH2 x ST 9/32 in |
For Fastener Size | #1, #2, 1/4 in, 3/16 in, 5/16 in, 9/32 in, Cabinet: 3/16 in, Phillips: #0, Slotted: 1/8 in, T20, Torx(R) : T15 |
Range of Lengths | 4 in to 12 1/2 in |
Description
The Westward 401L80 Screwdriver Set is a 14-piece screwdriver set that includes the most commonly used tools for your home. The screwdriver set features multi-component handles that are designed to provide comfort and nonslip grip. The handle length ranges from 4 in, 6 in, 7 in, 8 in, 8 1/2 in, 10 in, 11 in and 12 1/2 in. Each of the screwdrivers comes with a chrome plated blade, shank and tip. The 6-in-1 tool has zinc phosphate tips on its blades. This versatile Westward 401L80 Screwdriver Set is definitely worth every penny you spend on it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LINEMAN'S PLIERS 8""L (2078208)
- LENOX Sheet Metal Crimper, 9-3/4", Stainless Steel (C5)
- DOALL SILENCER GP - 5'4-1/2inX1/2inX.025 18T - BAND SAW BLADE (303-026064.500)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (508000)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Screwdriver Set, 17 pcs, Acetate (401L76)
- WESTWARD Screwdriver Set, 8 pcs, Acetate (401L75)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 8-Piece (401L79)
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- KLEIN TOOLS Screwdriver Set, Multi-Application, 7-Piece (85077)
- Westward Screwdrivers and Nutdrivers