Shop All Indicator Holders, Bases, and Stands
Westward
Magnetic V-Base, 85 Lb, Flexible Post
Mfr # 4KY11
Zoro # G1532605
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 85
- Base Size (In.) 2W x 2-1/2H
- Rod Dia. (In.) 0.625
- Overall Length (In.) 13-1/2
- Step Type V Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KY11
- Zoro # G1532605
- UPC # 190735850688
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 2W x 2-1/2H |
Rod Dia. (In.) | 0.625 |
Overall Length (In.) | 13-1/2 |
Base Height | 2 1/8 in |
Base Size | 2 1/2 in L x 2 in W x 2 1/8 in H |
Working Length of Post/Lower Arm | 15 in |
Base Width | 2 in |
Centering Arm Shank Size | 0.63 in (Dia.) |
Base Thread Size | M8 x 1 |
Base Length | 2 1/2 in |
Working Length of Snug/Third Arm | 16 in |
Description
When you need to secure your indicator in place, the Westward 4KY11 Magnetic V-Base is just what you need. The magnetic base has a base size of 2W x 2 1/2H and a base length of 13 1/2 in.. This indicator holder also features an arm type of flexible and comes with a centering arm shank size of 0.63 in. It is designed for use with M8 x 1.25 threaded indicators and weighs 85 lb. when fully assembled. The Westward 4KY11 Magnetic V-Base has its maximum reach at 16 in.. If you're looking for a quality magnetic base that will provide years of reliable service, then the Westward 4KY11 Magnetic V-Base is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLE CUTTER QUAD LEAD ARBOR (BL14609)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- TPI 30in. Oscillating Head 1/4 HP 90-30 Degree Down Tilt (ACH30O)
- WESTWARD Magnetic Base/Indicator Holder (2YND8)
- WESTWARD Indicator Holder, 4 7/8 (6XU95)
- WESTWARD Magnetic V-Base, 85 Lb, Fine Adjustment (4KU72)
- AMPG Dovetail Swivel Holder, 5/32mm Shank (Z9646)
- MITUTOYO Arm Holder (900306)
- STARRETT Tool Post Holder (PT99438)
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- Westward Precision Measuring Tools