Shop All Box, I-Beam, and Torpedo Levels
Westward
Magnetic Torpedo Level, 6 1/4 In, 4 Vials
Mfr # 4MRX9
Zoro # G1217474
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 1/4 in
- Accuracy 0.001
- Color Blue
- Magnetic/Nonmagnetic Magnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRX9
- Zoro # G1217474
- UPC # 190735855928
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 6 1/4 in |
Overall Length | 6 1/4 in |
Description
If you are looking for a reliable torpedo level, the Westward 4MRX9 Magnetic Torpedo Level is what you need. It has four vials and a magnetic body that allows it to be used on metal surfaces. This 6 1/4 in. torpedo level features a rare earth magnet which can be attached to ferrous metals and allow you to use it as a magnetic level or nonmagnetic level depending on your needs. The accuracy of this blue torpedo level is 0.001". With four vials included, the torpedo level comes with an aluminum frame that provides rigidity and durability. This Westward 4MRX9 Magnetic Torpedo Level is the perfect tool for any construction or DIY project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- BON TOOL Bon 84-497 Rebar Driver 19" Long 1-3/8" Id (84-497)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X40)
- WESTWARD Magnetic Box Beam Level, 24 In, Hand Holes (4MRV5)
- WESTWARD Magnetic I Beam Level, 48 In, End Caps (4MRV9)
- WESTWARD Magnetic Box Beam Level, 48 In, End Caps (4MRV6)
- WESTWARD Magnetic I Beam Level, 24 In (4MRW1)
- WESTWARD I Beam Level, Aluminum, 24 In (4MRW5)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- Westward Levels, Compasses, and Plumb Bobs