Shop All Magnetic Pickup Tools
Westward
Magnetic Sweeper w/Release, 13 In W
Mfr # 4YCK5
Zoro # G0447255
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/Wheels and Release
- Length 29 1/4 in
- Width 15 1/8 in
- Surface Size 13 in x 1-1/2 in
- Extended Length 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YCK5
- Zoro # G0447255
- UPC # 190735859599
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 29 1/4 in |
Width | 15 1/8 in |
Surface Size | 13 in x 1-1/2 in |
Extended Length | 41 in |
Pickup Length | 13 in |
Wheel Dia. | 3 3/4 in |
Overall Height | 40 3/4 in |
Wheel Diameter | 3 3/4 in |
Magnet Depth | 1 1/2 in |
Magnet Height | 1/2 in |
Magnet Length | 13 in |
Description
Magnetic Hanging Sweeper, Ground Clearance - Maximum 2 cm, Handle Material Rubber, Includes Not Applicable, Magnet Depth 1 1/2 in, Magnet Height 1/2 in, Magnet Length 13 in, Magnetic Pull Capacity - Maximum 13 1/4 lb, Magnetic Release Type Switch, Overall Height 40 3/4 in, Wheel Diameter 3 3/4 in, Wheel Material Plastic, Features Release Mechanism in Handle Allows Easy Magnet Area Clean Off, Housing Material Aluminum, Mounting Type Not Applicable, Pickup Height - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D (106)
- ELESA Brass boss, threaded hole, ERX.63 B-5/16-18-C2 (ERX-B (inch sizes))
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- WESTWARD Magnetic Pickup, 16 lb. Pull, 8-3/4 in. L (1VTX9)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- WESTWARD Magnetic Sweeper, 13x2 In, 35Lb Pull (1VTY1)
- WESTWARD Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L (1VTX6)
- GLOBAL INDUSTRIAL 11W Magnetic Nail Sweeper With Release (641790)
- Westward Magnetic Pickup Tools