Shop All Magnetic Pickup Tools
Westward
Magnetic Sweeper, 13x2 In, 35Lb Pull
Mfr # 1VTY1
Zoro # G1597967
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Extended Length 42 in
- Pull Capacity 35 lb
- Wheel Type Solid Rubber Tires With Plastic Hubs
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VTY1
- Zoro # G1597967
- UPC # 190735757727
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 13 in |
Width | 2 in |
Extended Length | 42 in |
Wheel Diameter | 3 in |
Overall Height | 45 1/4 in |
Magnet Length | 13 in |
Magnet Height | 1 in |
Magnet Depth | 2 in |
Pickup Height - Maximum | 1 1/8 in |
Details
Item | Magnetic Hanging Sweeper |
Pull Capacity | 35 lb |
Wheel Type | Solid Rubber Tires With Plastic Hubs |
Assembly | Required |
Includes | Nuts |
Features | Adjustable Handle |
Product Type | Magnetic Hanging Sweeper |
Handle Material | Rubber |
Wheel Material | Rubber |
Magnetic Pull Capacity - Maximum | 35 lb |
Housing Material | Steel |
Ground Clearance - Maximum | 1 3/4 in |
Description
Magnetic Hanging Sweeper, Ground Clearance - Maximum 1 3/4 in, Handle Material Rubber, Includes Nuts, Magnet Depth 2 in, Magnet Height 1 in, Magnet Length 13 in, Magnetic Pull Capacity - Maximum 35 lb, Magnetic Release Type Not Applicable, Overall Height 45 1/4 in, Wheel Diameter 3 in, Wheel Material Rubber, Features Adjustable Handle, Housing Material Steel, Mounting Type Not Applicable, Pickup Height - Maximum 1 1/8 in, Product Type Magnetic Hanging Sweeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, #10-32 Die Thread, 13/16" W (2728200)
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- JAMESON Wee Buddy Fish Tape with 150 ft. of 1/8" Fiberglass Rod (8-18-150K)
- WRIGHT TOOL 1 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (8860)
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull (1VTY3)
- WESTWARD Pickup Magnet w/Extension, 26 In (4FPV3)
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- WESTWARD Magnetic Pickup w/Needle Head, 6 In (4FPU4)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- WESTWARD Ceramic Magnet, 8Lb, 6 1/4 x 3 3/4 Surface (2VAG5)
- SURTEK Magnetic pick-up tool 1.5kg (MT01)
- Westward Inspection and Retrieving Tools