Shop All Screwdriver Bits
Westward
Magnetic Power Bit, SAE, 1/4", PK2
Mfr # 41D602
Zoro # G5052135
product price: $6.69
/pk 2, $3.35/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41D602
- Zoro # G5052135
- UPC # 190735828656
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #2 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Item | Magnetic Power Bit |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | Power Drill |
Material | S2 Steel |
Description
Magnetic Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Drill, Power Bit, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Rubber Sponge, 2" x 3-1/2" x 6-1/2 (PL369)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- MILWAUKEE TOOL 1-3/16" TCT Annular Cutter 2" Depth (49-59-4119)
- V-8 TOOLS Super Thin Adjustable Wrench, 2" (V8T629)
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L662)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- VEGA Torx 5 Power Bit x 2 (150T05A)
- Westward Screwdrivers and Nutdrivers