Shop All Magnetic Pickup Tools
Westward
Magnetic Pickup, 5 Lb Pull, 16-1/4 In L
Mfr # 1VTZ6
Zoro # G3381016
original price:
$2.72
9% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 1/4 in
- Diameter 3/8 in
- Extended Length 27 in
- Handle Type PLastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VTZ6
- Zoro # G3381016
- UPC # 190735757864
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 16 1/4 in |
Diameter | 3/8 in |
Extended Length | 27 in |
Handle Length | 4 3/4 in |
Head Diameter | 3/8 in |
Extended Length - Maximum | 27 in |
Compressed Length | 16 1/4 in |
Head Length | 2 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Retrieval Tool |
Handle Type | PLastic |
Pull Capacity | 5 lb |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Permanent |
Handle Material | Plastic |
Shaft Material | Steel |
Head Type | Magnet |
Compatible Thickness - Maximum | 3 mm |
Flexibility | Rigid |
Magnetic Pull Capacity - Maximum | 5 lb |
Shaft Type | Telescoping |
Handle Style | Soft Grip |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 3 mm, Compressed Length 16 1/4 in, Extended Length - Maximum 27 in, Flexibility Rigid, Handle Material Plastic, Handle Style Soft Grip, Head Diameter 3/8 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 5 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Not Applicable, Handle Length 4 3/4 in, Head Length 2 3/8 in, Head Type Magnet, Magnet Type Permanent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- STARRETT Quick-Hitch Hole Saw Arbor W/Pilot 7/16 (A2)
- U-VIEW ULTRAVIOLET SYSTEMS HEX WRENCH SET 1.5MM - 8MM (CSTLSWHM)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- WESTWARD Magnetic Pickup, 14 Lb Pull, 6 1/2 In L (1VTZ9)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull (1VTY3)
- WESTWARD Magnetic Pickup, 16 lb. Pull, 8-3/4 in. L (1VTX9)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- WESTWARD Magnetic Pickup w/Needle Head, 6 In (4FPU4)
- Westward Magnetic Pickup Tools