Shop All Magnetic Pickup Tools
Westward
Magnetic Pickup, 3 1/2-5 lb., 6-1/4 In
Mfr # 1VTX7
Zoro # G2492497
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 1/4 in
- Extended Length 25 in
- Pull Capacity 3 1/2 to 5 lb
- Product Type Magnetic Retrieval Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VTX7
- Zoro # G2492497
- UPC # 190735757697
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 6 1/4 in |
Extended Length | 25 in |
Compressed Length | 6 1/4 in |
Handle Length | 4 1/4 in |
Head Diameter | 9/16 in, 11/16 in |
Head Length | 19/32 in, 21/32 in, 2 7/16 in |
Extended Length - Maximum | 25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Retrieval Tool |
Pull Capacity | 3 1/2 to 5 lb |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Permanent |
Handle Material | Rubber |
Shaft Material | Steel |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 3 1/2 lb, 5 lb, 6 1/4 lb |
Compatible Thickness - Maximum | 15 mm, 17 mm, 62 mm |
Shaft Type | Telescoping |
Handle Style | Soft Grip |
Flexibility | Rigid |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 15 mm, 17 mm, 62 mm, Compressed Length 6 1/4 in, Extended Length - Maximum 25 in, Flexibility Rigid, Handle Material Rubber, Handle Style Soft Grip, Head Diameter 9/16 in, 11/16 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 3 1/2 lb, 5 lb, 6 1/4 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Not Applicable, Handle Length 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2”Impact Square Recess #2 Power Bits (25 PK) (48-32-4172)
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852007)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #34 (54044)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- WESTWARD Magnetic Sweeper w/Release, 13 In W (4YCK5)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- WESTWARD Magnetic Pickup w/Needle Head, 6 In (4FPU4)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- MAG-MATE Retriever Magnet, Cap 43 1/2Lb, OAL14 In (IMPL2104)
- Westward Inspection and Retrieving Tools