Shop All Magnetic Pickup Tools
Westward
Magnetic Pickup, 2 Lb Pull, 8 3/4 In L
Mfr # 1VTZ5
Zoro # G1831837
product price: $5.25
/ea
Not eligible for select promotions
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Handle Type Steel With Soft Plastic Grip
- Features Pocket Clip, Pivot Joint Locking Type
- Pull Capacity 2 lb
- Includes Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VTZ5
- Zoro # G1831837
- UPC # 190735757857
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 8 3/4 in |
Diameter | 1/4 in |
Handle Length | 4 in |
Head Length | 1/8 in |
Compressed Length | 8 3/4 in |
Head Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Retrieval Tool |
Handle Type | Steel With Soft Plastic Grip |
Features | Pocket Clip, Pivot Joint Locking Type |
Pull Capacity | 2 lb |
Includes | Pocket Clip |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Permanent |
Handle Material | Steel |
Shaft Material | Steel |
Magnetic Pull Capacity - Maximum | 2 lb |
Shaft Type | Fixed |
Flexibility | Rigid |
Handle Style | Soft Grip |
Head Type | Magnet |
Compatible Thickness - Maximum | 3 mm |
Description
When you need to retrieve metal objects, the Westward 1VTZ5 Magnetic Pickup is an essential tool. It has a pivot joint locking type handle and pocket clip for easy access. The steel with soft plastic grip makes this magnetic pickup tool comfortable to hold. This 8 3/4 in long pickup tool has a 2 lb pull capacity. Its 1/4 in diameter wireway allows you to pick up nails and other small metal objects without damaging them. If you want a magnetic pickup that will help you out of sticky situations, then the Westward 1VTZ5 Magnetic Pickup is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/8 (42608)
- YANKEE Reamer, Hand Reamer, 0.5000 In (400-0.5)
- GROZ Precision Steel Machinist, 2", Sq Blade (1100)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Round (4MGY9)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- WESTWARD PickUp Tool, Ext, Mag, 21 to 36 L, 3 lb Pull (10E743)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 4-1/2 In L (1VUA5)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull (10E741)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- WESTWARD Magnetic Sweeper w/Release, 13 In W (4YCK5)
- Westward Magnetic Pickup Tools