Shop All Magnetic Pickup Tools
Westward
Magnetic Pickup, 2 Lb Pull, 7 3/4 In L
Mfr # 1VUA7
Zoro # G2087547
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Length 7 3/4 in
- Diameter 1/2 in
- Surface Size Dia 3/8 With Hole Dia 0.23 in
- Extended Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VUA7
- Zoro # G2087547
- UPC # 190735757963
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 7 3/4 in |
Diameter | 1/2 in |
Surface Size | Dia 3/8 With Hole Dia 0.23 in |
Extended Length | 29 in |
Extended Length - Maximum | 29 in |
Compressed Length | 7 3/4 in |
Head Diameter | 1/2 in |
Details
Item | Magnetic Retrieval Tool |
Type | Telescoping |
Features | Lighted |
Material | Stainless Steel, Neodymimum Magnetic |
Pull Capacity | 2 lb |
Includes | (4) LR41 Battery |
Application | For Retrieving Iron, Steel and All Ferrous Materials |
Handle Type | High Impact ABS With Cushion Grip |
Product Type | Magnetic Retrieval Tool |
Handle Material | Plastic |
Shaft Material | Stainless Steel |
Magnet Type | Neodymium |
Magnetic Pull Capacity - Maximum | 2 lb |
Shaft Type | Telescoping |
Head Type | Magnet |
Handle Style | Cushioned |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 7 3/4 in, Extended Length - Maximum 29 in, Handle Material Plastic, Handle Style Cushioned, Head Diameter 1/2 in, Includes (4) LR41 Battery, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Lighted, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 85PC METRIC MASTER SOCKET SET (949008)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- PROTO Full Polish Combination Wrench 12 mm - 12 Point (J1212M-T500)
- WARNER Scraper, 4", 16-3/4" Handle (791)
- WESTWARD Telescoping Magnet/Mirror Set (4FPV2)
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia (4FPU7)
- WESTWARD Magnetic Pickup w/Needle Head, 6 In (4FPU4)
- WESTWARD Pickup Magnet w/Extension, 26 In (4FPV3)
- WESTWARD Flexible Magnet, Neodymium, 24 In (4FPV5)
- WESTWARD Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L (1VTX6)
- K-TOOL INTERNATIONAL Telescoping Magnetic Retrieving Tool W/ 3-1/2 Lb Pull (KTI70905)
- Westward Inspection and Retrieving Tools